Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, 2 Gang, Rectangular, Brass
Mfr # SB3084
Zoro # G2696513
original price:
$136.99
5% off
new price: $130.00
/ea
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Rectangular
- Length 8-1/8 in
- Width 6 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SB3084
- Zoro # G2696513
- UPC # 783585829944
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 8-1/8 in |
Width | 6 in |
Height | 0.47 in |
Display Size | 2-Gang |
Dimensions | 8.13 in x 6 in x 0.47 in |
Size | 1-Gang;2-Gang;3-Gang |
Description
Floor Box Carpet Flange, Number of Gangs 2, Shape Rectangular, Length 8 1/8 in, Width 6 in, Material Brass, For Use With and B4233, BA2436, Mfr. No. BA2422, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYCONN Medium Waterproof Wire Connectors, Aqua/Red, 20PK (62214)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100104)
- AVATIME Digital 100 Minute Kitchen Timer (914SDT100M)
- PANDUIT 22-18 AWG Nylon Ring Terminal #8 Stud PK100 (PN18-8R-C)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Metallic (SA3085)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBRS)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6500)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3826)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 2 Gang, Round, Aluminum (S1SP)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1TFCGY)
- RACO Electrical Box Cover, 2 Gang, Square, Steel, Flat (791)
- Hubbell Wiring Device-Kellems Electrical Box Covers