Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, 1 Gang, Round, Brass
Mfr # SF2525
Zoro # G1472231
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Round
- Length 6-1/4 in
- Width 6-1/4 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SF2525
- Zoro # G1472231
- UPC # 783585006628
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 6-1/4 in |
Width | 6-1/4 in |
Height | 1/4 in |
Size | 6.25 in Dia. x 0.25 in |
Display Size | 6.25" Dia |
Description
Floor Box Cover, Shape Round, Number of Gangs 1, Length 6 1/4 in, Width 5/16 in, Material Brass, For Use With and B25 Series Floor Boxes, PFB Series,BA2 Series, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 8"L, Nylon, Black, PK1000 (PLT2M-M30)
- SURGE TRAP Surge Protector, 3 Phase, 347/600V (STXR600Y05N)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5G17)
- ZORO SELECT Channel Springless Nut, 3/8In, Silver, PK25 (V220 3/8)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Brass (S3925)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Carpet Flange, 2 Gang, Rectangular, PVC (PFBRFGY2)
- HUBBELL WIRING DEVICE-KELLEMS Side by Side Divider, Rectangular, PVC (S1DIV1)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7425WOA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3826)
- HUBBELL WIRING DEVICE-KELLEMS Adapter Collar, 1 Gang, Rectangular, Thermoplastic (PFBRAC)
- TOTALTURF Electrical Box Cover, Round, Blank (TO151248)
- Hubbell Wiring Device-Kellems Electrical Box Covers