Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, 1 Gang, Round, Aluminum
Mfr # SA2725
Zoro # G0800235
original price:
$65.28
6% off
new price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Gangs 1
- Shape Round
- Height 0.156 in
- Length 3.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SA2725
- Zoro # G0800235
- UPC # 783585130002
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Height | 0.156 in |
Length | 3.88 in |
Width | 3.87 in |
Display Size | 3.88" Dia |
Dimensions | 3.88 in x 3.87 in x 0.156 in |
Details
Material | Aluminum |
Number of Gangs | 1 |
Shape | Round |
Item | Electrical Box Cover |
Color | Aluminum |
Finish | Aluminum |
Application | For Wood application |
Construction | Machined |
Mounting Method | Screw Mount |
Finish Type | Aluminum |
Number Of Outlets | 2 1/8" x 1" |
Application - For Use On | Carpet; Tile; Concrete; Wood |
Material - Mounting Hardware | Screw Mounting |
Series | Flush Round - B24 Series |
Industry Standard(s) | UL/CSA UL514 |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Description
Round Aluminum Flr Box Cvr,2-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Connector, Straight, 1in., Internal Insul (S61000FCS0)
- SCHNEIDER ELECTRIC Ovrload Relay, 63 to 80A, Class 10, 3P, 690V (LRD3363)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (8300STTR)
- MIDWEST FASTENER 11" Black Nylon Plastic Cable Ties 1000PK (08079)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Galvanized Steel (S1R4SP2X2DUPLEX)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S2425)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL5221)
- HUBBELL WIRING DEVICE-KELLEMS Floor Box Carpet Flange, 1 Gang, Rectangular, PVC (PFBRFGY1)
- HUBBELL WIRING DEVICE-KELLEMS Round Cover/Flange Assembly, Screw Mount, Non-Metallic, 6.25 in Dia, Molded, Brown (PFBCBRA)
- APPLETON ELECTRIC 1 -Gang Horizontal Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WRD)
- Hubbell Wiring Device-Kellems Electrical Box Covers