Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic
Mfr # HBL7428WOG
Zoro # G300702533
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Height 1.09 in
- Width 3.28 in
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL7428WOG
- Zoro # G300702533
- UPC # 783585809915
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Height | 1.09 in |
Width | 3.28 in |
Length | 4.56 in |
Dimensions | 4.56 in x 3.28 in x 1.09 in |
Display Size | 1-Gang |
Description
Hubbell Wiring Device Kellems, Wallplates and Boxes, WeatherproofCovers, 1-Gang, 1) 2.15" Opening, Standard Size, Gray Polycarbonate,Device Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Square Channel Washer, 1/2 In, Steel (F150000EG)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (782XBXC-12D)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Brown (RRD15)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97432)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S5020)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL20405)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum, Flush Cover (S1CFCBL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBRS)
- HUBBELL WIRING DEVICE-KELLEMS Flush Threaded Plug, 1-1/2", Gray Finish (S1FP15GY)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3625)
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting Plate, 2 Gang, Rectangular, Stainless Steel, Duplex Receptacle (SS309D)
- Hubbell Wiring Device-Kellems Electrical Box Covers