Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic
Mfr # PFBRFBR1
Zoro # G100701668
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Metallic
- Number of Gangs 1
- Shape Rectangular
- Length 6 in
- Width 4.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PFBRFBR1
- Zoro # G100701668
- UPC # 783585313443
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 6 in |
Width | 4.88 in |
Display Size | 1-Gang |
Size | 1-Gang |
Description
Hubbell Wiring Device Kellems, Floor and Wall Boxes, Plastic Floor Box,Rectangular, Carpet Flange, 1-Gang, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- EATON Cutler-Hammer Thermal Unit, 9.59 to 10.40A (FH40)
- ZORO SELECT Pin and Sleeve Receptacle, 10 HP, 240VAC (BRY4100R9W)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CMRB 9)
- HUBBELL WIRING DEVICE-KELLEMS Round Carpet Flange, 1 Gang, Round, Brass (S3082)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Cast Aluminum (HBL5205WO)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-57/64" W, 4-9/16" H (HBL52CM22)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Covers, 1-Gang Gang, Thermoplastic (HBL74CM25WOAW)
- HUBBELL WIRING DEVICE-KELLEMS Floor Sub-Plate, 1 Gang, Round, Aluminum, Furniture Feed (S1SPFFBL)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3061)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Round, Plastic (AI-37443)
- Hubbell Wiring Device-Kellems Electrical Box Covers