Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Duplex Receptacle
Mfr # PFBR826IA
Zoro # G000701553
product price: $36.21
/ea
$36.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Number of Gangs 1
- Length 4.15 in
- Width 2.97 in
- Cover Type Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PFBR826IA
- Zoro # G000701553
- UPC # 783585848754
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4.15 in |
Width | 2.97 in |
Size | 1-Gang;2-Gang;3-Gang |
Display Size | 4.15" x 2.97" |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Number of Gangs | 1 |
Cover Type | Duplex Receptacle |
Material | Non-Metallic |
Application | For Carpet & Concrete application |
Color | Ivory |
Type | Covers |
Construction | Molded |
Mounting Method | Screw Mount |
Material - Mounting Hardware | Screw Mounting |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Item Type | Rectangular Cover |
Number Of Outlets | Duplex/Decorator |
Series | Flush Rectangular - PFB Series |
Type of Use | Carpet |
Application - For Use On | Concrete |
Description
Hubbell Wiring Device Kellems, Floor Boxes, Plastic Floor Box,Rectangular, Device Plate, For Duplex/Styleline, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 1.60A, 600V AC, Non-Indicating (LPS-RK-1-6/10SP)
- APC UPS Battery, BE650R, BE750G, Mfr. No. BE650G, 12V DC, 9 Ah, Detachable Cable (RBC17)
- ANCOR Red 14 AWG Tinned Copper Wire - 18' (184803)
- SQUARE D Load Center, QO, 16 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO116M100P)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproofing Covers, 1-Gang Gang, Thermoplastic (HBL74CM25WOAW)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1R4CVRGRY)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Cast Aluminum, Flush Cover (S1SPDU2IM)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Metallic (S3813)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Carpet Flange, 2 Gang, Rectangular, PVC (PFBRFGY2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Floor Box, 1 Gang, Brass (SF2925)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Brass (S3825)
- Hubbell Wiring Device-Kellems Electrical Box Covers