Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Duplex Receptacle
Mfr # PFBR826BRA
Zoro # G200701438
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Cover Type Duplex Receptacle
- Length 4.15 in
- Width 2.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PFBR826BRA
- Zoro # G200701438
- UPC # 783585313474
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4.15 in |
Width | 2.97 in |
Size | 1-Gang;2-Gang;3-Gang |
Display Size | 4.15" x 2.97" |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Duplex Receptacle |
Material | Non-Metallic |
Application | For Carpet & Concrete application |
Color | Brown |
Construction | Molded |
Type of Use | Carpet |
Application - For Use On | Concrete |
Material - Mounting Hardware | Screw Mounting |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Series | Flush Rectangular - PFB Series |
Industry Standard(s) | UL/CSA UL514 |
Mounting Method | Screw Mount |
Number Of Outlets | Duplex/Decorator |
Description
Hubbell Wiring Device Kellems, Floor and Wall Boxes, Plastic Floor Box,Rectangular, Device Plate, For Duplex/Styleline, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Weld Wrap, 2.000 In., 25 ft., Black (WWN2.00BK25)
- LEGRAND 20A Ground Monitoring Locking Connector 2P 3W 125VAC L5-20R (L520CGCM)
- SQUARE D Switch Sfty Ext, 60A, 240V AC, 2 Poles (QO200TRCP)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/2" Inside Diameter - 50' Length - Black (WL916)
- HUBBELL WIRING DEVICE-KELLEMS Side by Side Divider, Rectangular, PVC (S1DIV1)
- HUBBELL WIRING DEVICE-KELLEMS Round Cover/Flange Assembly, Screw Mount, Non-Metallic, 6.25 in Dia, Molded, Brown (PFBCBRA)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Horizontal Weatherproof Cover, 2-7/8" W, 4-11/16" H (HBL5206WO)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1TFCGY)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL9420)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Single Receptacle (HBL50SC)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Zinc, Toggle Switch (865)
- Hubbell Wiring Device-Kellems Electrical Box Covers