Shop All Electrical Box Covers
Hubbell Wiring Device-Kellems
Electrical Box Cover, 1 Gang, Rectangular, Metallic
Mfr # SB3083W
Zoro # G0574701
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Length 4.85 in
- Width 6 in
- Material Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SB3083W
- Zoro # G0574701
- UPC # 783585829937
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 4.85 in |
Width | 6 in |
Height | 2 in |
Dimensions | 4.85 in x 6 in x 2 in |
Size | 1-Gang;2-Gang;3-Gang |
Display Size | 1-Gang |
Description
Rectangular Flanges
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Air Comp Swtch 80-100Psi (FHG2J27CP)
- ACME ELECTRIC Low Voltage Distribution Transformer, 2 kVA, NEMA 3R, 115°C, 120/240V AC (TF279261S)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1429 Stranded Hook Up Wire, 150V, 00570 Diameter, Violet, 1000 ft Length (20UL1429STRVIO1000)
- LUTRON Lighting Dimmer Control, 120 to 277V, Gray (DVSTV-GR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Duplex Receptacle (PFBR826BRA)
- HUBBELL WIRING DEVICE-KELLEMS Brass Floor Cover Flush Plug 2 3/8 (S5030)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, Flush Cover (PFBRFRA)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S2925)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Furniture Feed (PT2X2CBL)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL74CM23WO)
- RED DOT While In Use Weatherproof Cover, 2 Gang, Rectangular (2CKPM-BR)
- Hubbell Wiring Device-Kellems Electrical Box Covers