Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Electrical Box, 35 cu in, Floor Box, 2 Gang, Brass, Rectangular
Mfr # FB2422
Zoro # G310474451
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Number of Gangs 2
- Box Type Floor Box
- Height 2 3/4 in
- Length 4 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FB2422
- Zoro # G310474451
- UPC # 783585695938
- Country of Origin China
- Category Electrical Boxes
Dimensions
Height | 2 3/4 in |
Length | 4 13/16 in |
Width | 9 1/2 in |
Opening Size | 4-1/2 in |
Conduit Size | (4) 3/4 in, (4) 3/4 in to 1-1/4 in, (6) 1/2 in |
Details
Material | Brass |
Number of Gangs | 2 |
Box Type | Floor Box |
Item | Electrical Box |
Capacity | 35 cu in |
Opening Shape | Rectangular |
Color | Silver |
Standards | UL/CSA, UL514 |
Description
Floor Box, Brass, Steel, Opening Size 4 1/2 in, Opening Shape Rectangular, Number of Gangs 2, Conduit Size (4) 3/4 in, (4) 3/4 in to 1 1/4 in, (6) 1/2 in, Hole Dia. Not Applicable, Length 4 13/16 in, Width 9 1/2 in, Height 2 3/4 in, Capacity 35 cu in, Color Silver, Standards UL/CSA, UL514
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Sway Brace Pipe Clamp, Size 3 In. (4 B)
- SIEMENS Contact Kit, NEMA Sz 3 1/2, 1 Pole (75IF14)
- STINGER Cap Staple 3/8X3/8 In 2016Ct (136420)
- ZORO SELECT Wide Mouth Beam Clamp, 4In, Malleable Iron (22FP80)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Steel, Round (S1PTBL)
- HUBBELL WIRING DEVICE-KELLEMS Back Box Feed, 1 Gang, Steel (HBL2048IV)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Steel, Round (S1PTBRS)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080BK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 1 cu in, Outlet Box, 1 Gang, Valox, Rectangular (HBLPOB1DY)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3090F)
- CROUSE HINDS 2IN CONDUIT OUTLET BODIES AND BOX (T68)
- Hubbell Wiring Device-Kellems Electrical Boxes