Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Electrical Box, 34 cu in, Floor Box, 3 Gang, Brass, Rectangular
Mfr # FB2423
Zoro # G709440159
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Number of Gangs 3
- Box Type Floor Box
- Height 2-3/4 in
- Length 4 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # FB2423
- Zoro # G709440159
- UPC # 783585695945
- Country of Origin China
- Category Electrical Boxes
Dimensions
Height | 2-3/4 in |
Length | 4 13/16 in |
Width | 12 1/2 in |
Opening Size | 4-1/4 in |
Conduit Size | (6) 3/4 in to 1-1/4 in, (8) 1/2 in, (8) 3/4 in |
Details
Material | Brass |
Number of Gangs | 3 |
Box Type | Floor Box |
Item | Electrical Box |
Capacity | 34 cu in |
Opening Shape | Rectangular |
Color | Silver |
Standards | UL/CSA, UL514 |
Description
Floor Box, Brass, Steel, Opening Size 4 1/4 in, Opening Shape Rectangular, Number of Gangs 3, Conduit Size (6) 3/4 in to 1 1/4 in, (8) 1/2 in, (8) 3/4 in, Hole Dia. Not Applicable, Length 4 13/16 in, Width 12 1/2 in, Height 2 3/4 in, Capacity 34 cu in, Color Silver, Standards UL/CSA, UL514
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Magnetic Coil, 208/240v (9998DA2V09)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 9A, 250V AC, Non-Indicating (FLNR009)
- HONEYWELL T678A1437 Temp Control 2-Stage (T678A1437)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 240W, 10A, DIN Rail (NDR-240-24)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, Floor Box, 1 Gang, Brass, Round (FB2537)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, Aluminum (PT2X2ALU3)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, FD Box, 1 Gang, Thermoplastic Elastomer, Rectangular (HBL6083)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 32 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 2 Gang, Steel, Rectangular (B2482)
- ECM INDUSTRIES Electrical Box, 25 cu in, Old Work Box, 2 Gang (BOX-RD25)
- Hubbell Wiring Device-Kellems Electrical Boxes