Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Electrical Box, 156 cu in, Floor Box, 2 Gang, PVC, Round
Mfr # S1CFB
Zoro # G2554894
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 156 cu in
- Box Type Floor Box
- Number of Gangs 2
- Material PVC
- Length 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1CFB
- Zoro # G2554894
- UPC # 783585371672
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 7 1/4 in |
Width | 7 7/16 in |
Height | 6 in |
Opening Size | 6 in |
Conduit Size | 1 in, 1-1/2 in |
Hole Dia. | 5 in |
Details
Item | Electrical Box |
Capacity | 156 cu in |
Box Type | Floor Box |
Number of Gangs | 2 |
Material | PVC |
Opening Shape | Round |
Color | Gray |
Standards | UL & cUL |
Type | Boxes |
Application - For Use On | Concrete |
Series | Flush - S1 Series |
Description
Floor Box, PVC and Cast Iron, Opening Size 6 in, Opening Shape Round, Number of Gangs 2, Hole Dia. 5 in, Length 7 1/4 in, Width 7 7/16 in, Height 6 in, Capacity 156 cu in, Standards UL & cUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Kitmechanism 100A Series F (HM0610F)
- AMETEK LIQUID LEVEL 120V-AC CONTROL RELAY (1500-D-L1-S3-OC-X)
- TECHFLEX Silica Braided Sleeving, 1/4", Natural (SLN0.25NT)
- 3M Barb Cable Tie CTSB18BK120-L, Blac, PK500 (CTSB18BK120-L)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 2 Gang, Steel (HBL985)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 6 PRE POUR TUBE (S1R6PPT)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, 91.2 cu in, Wiring Box, 1 Gang, Steel, Round (S1PT4X4FIT)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, 1 Gang, Steel (RU100W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Device Box, Rectangular (SWB2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080BK)
- RACO Electrical Box, 20 cu in, Ceiling Box, 2 Gang, Thermoplastic, Round (7824RAC)
- Hubbell Wiring Device-Kellems Electrical Boxes