Shop All Wall Plates
This Product is Discontinued
Hubbell Wiring Device-Kellems
Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Nylon, Smooth Finish, White (Discontinued)
Mfr # NP8W
Zoro # G2735792
This Product is Discontinued
Key Features
- Number of Gangs 1
- Color White
- Material Nylon
- Size Standard
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # NP8W
- Zoro # G2735792
- UPC # 883778102097
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Details
Item | Duplex Receptacle Wall Plates and Box Cover |
Number of Gangs | 1 |
Color | White |
Material | Nylon |
Finish | Smooth |
Weather Resistant | No |
Tamper Resistant | No |
Description
Duplex Receptacle Wall Plate, Color White, Material Nylon, Number of Gangs 1, Finish Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.