Shop All Wall Plates
Hubbell Wiring Device-Kellems
Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Orange
Mfr # P8OIG
Zoro # G101701452
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color Orange
- Material Plastic
- Finish Smooth
- Size Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # P8OIG
- Zoro # G101701452
- Country of Origin China
- Category Wall Plates
Dimensions
Size | Standard |
Details
Item | Duplex Receptacle Wall Plate |
Number of Gangs | 1 |
Color | Orange |
Material | Plastic |
Finish | Smooth |
Tamper Resistant | No |
Description
Duplex Receptacle Wall Plate, Color Orange, Material Plastic, Number of Gangs 1, Finish Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Relay, Clip, Metal, PK25 (1TND8)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad 600V 100 ft. SLVR (68582623)
- PANDUIT Cable Tie, 21.8"L, Nylon, Black, PK100 (PLT6EH-NB-C0)
- 3M Replacement for 3M 94788 (94788 3M)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Duplex 1) Box Mount Blank, Black (P138BK)
- HUBBELL WIRING DEVICE-KELLEMS Toggle Switch Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Brown (NP2)
- HUBBELL WIRING DEVICE-KELLEMS 20 and 30A Wall Box Adapter, Non Metallic, Gray (HBL2030AP)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Toggle, Black (P2BK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 4- Gang, 4) Toggle Openings, Standard Size, Stainless Steel (SS4)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 2.15" Opening, 4 Bolt Mount, 430 Stainless Steel (SS703L)
- LEVITON Wallplate 1G Blank Ss (0SL13-000)
- Hubbell Wiring Device-Kellems Wall Plates