Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Duplex Plate, Gray, Steel, Plates
Mfr # HBL4747BBGY
Zoro # G0858681
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Plates
- Color Gray
- For Use With HBL4750
- Material Steel
- Standards CSA Certified, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4747BBGY
- Zoro # G0858681
- UPC # 783585216140
- Country of Origin China
- Category Raceway Fittings
Dimensions
Length | 5 3/8 in |
Height | 4 3/4 in |
Length (Straight Wireway) | 5.43 in |
Height (In.) | 4 3/4 in |
Overall Depth | 3/16 in |
Width (In.) | 4 3/4 in |
Length (In.) | 5 3/8 in |
Depth | 3/16 in |
Overall Height | 4 3/4 in |
Overall Length | 5 3/8 in |
Overall Width | 4 3/4 in |
Description
Duplex Plate, Series 4000, Material of Construction Steel, Cover Type -, Color Gray, Height (In.) 4 3/4 in, Length (In.) 5 3/8 in, Width (In.) 4 3/4 in, For Use With HBL4750, Includes -, Standards CSA Certified, UL, Number of Gangs 2, Overall Depth 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Ac Receptacle Single 20A 250V, 2 Pole 3 Wire Self Grounding (5821-I)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 24", Natural, 100/Case (CT24175)
- GARDNER BENDER Spade Terminal, 600 V, 16 to 14 AWG Wire, 4 to 6 Stud, Vinyl Insulation, Blue (20-113)
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120/240V AC (QO115AFI)
- HUBBELL WIRING DEVICE-KELLEMS Wire Clip, Gray, Steel, Clips (HBL4750WCGY)
- HUBBELL WIRING DEVICE-KELLEMS Lighting Fixture Round Box, White (PT12LFB)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Steel, HBL3000 Series, Covers (HBL3000CEGY)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PREMISETRAK 2-gang Mounting Box - 2-gang - Office White (PT12TGB)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PW2EEBC)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Splice Cover - Cable Raceway - Office White (PW2SC)
- LEGRAND Toggle Switch Cover, Ivory (5507SW)
- Hubbell Wiring Device-Kellems Raceway Fittings