Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
DUA-PULL FEED TUBE, 52"
Mfr # 091061045
Zoro # G900701929
product price: $291.20
/ea
Free Shipping & Returns
$291.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. Range 0.75 in-1.10 in
- Type Feed Tube
- Mounting Hardware Material Non-Mounted
- Standard CSA Certified
- UPC 783585000000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 091061045
- Zoro # G900701929
- UPC # 783585327594
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.75 in-1.10 in |
Cable Size | Feed Tube for '033271039 |
Details
Type | Feed Tube |
Mounting Hardware Material | Non-Mounted |
Standard | CSA Certified |
UPC | 783585000000 |
Application | Overhead Pulling |
Construction | Woven |
Style | Closed Mesh, Double Weave |
Brand | Hubbell Wiring Device-Kellems |
Series | Overhead Feed Tube |
Description
Hubbell Wiring Device Kellems, Pulling Grips, DUA-PULL FEED Tube, 52"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 72-Tooth 1/2" Drive Thin Profile Ratchet with Offset Handle (78241)
- DIABLO Driver Bit Range Of Phillips Bits D, PK3 (DPHV2-S3)
- FREUD Premier Adjustable Rail and Stile Bit-Sh (99-762)
- GREENFIELD THREADING Spiral Point Tap, #8-32, Plug, UNC, 3 Flutes, Bright (282157)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.37-0.49 In. (033-05-002)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.00-1.24 In. (033-05-006)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.21-0.35 (033291194)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.75-0.99 In. (033-03-012)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.75-1.75 (CCPS3)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Short 1.50-1.99 (03301017)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 3.00-3.49 (03301029)
- Hubbell Wiring Device-Kellems Cable Pulling Grips