Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Divider Clip
Mfr # HBL6751DAGY
Zoro # G3678921
product price: $3.56
/ea
Sold in multiples of 2 for $7.12
$7.12
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Miscellaneous Fittings
- Material Steel
- Series 6750
- Style Divider
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL6751DAGY
- Zoro # G3678921
- UPC # 783585218410
- Country of Origin China
- Category Raceway Fittings
Details
Item | Divider Clip |
Type | Miscellaneous Fittings |
Material | Steel |
Series | 6750 |
Style | Divider |
Item Type | HBL6750 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Divider Clip, Series 6750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 2-Pole Switch (CSB220)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 8 in H, 16 in W, 7.09 in D, NEMA 12; 13, Screw On (C8C16)
- SQUARE D Control Transformer, 50 VA, Not Rated, 55 °C, 24V AC, 240/480V AC (9070TF50D2)
- DITEK Power Over Ethernet Surge Protector (DTK-MRJPOE)
- HUBBELL WIRING DEVICE-KELLEMS Single Receptacle Cover, Gray (HBL3043BEGY)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Adapter, White, PVC, Lan-Trak (PLP1CACF)
- HUBBELL WIRING DEVICE-KELLEMS Cord Clamp Kit -Minimum 2 Per Order (HBLCSCK)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PP1FEBC)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PB3FEBCA)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell HBL4750 Series HBL4750CIV Metal Raceway Cover - Cover - Ivory - 1 Pack (HBL4750CIV)
- WIREMOLD Carpet Flange, Brown, Brass (817C)
- Hubbell Wiring Device-Kellems Raceways