Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Divided Box, White, PVC, Boxes
Mfr # PDB12TGD
Zoro # G3500357
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Boxes
- Color White
- For Use With PP1 PremiseTrak (Latching), PW2 WallTrak PremiseTrak (Latching)
- Material PVC
- Standards CSA Certified, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PDB12TGD
- Zoro # G3500357
- UPC # 783585090412
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 4 7/8 in |
Width | 5 in |
Length | 2 1/2 in |
Length (Straight Wireway) | 5.06 in |
Length (In.) | 2 1/2 in |
Width (In.) | 5 in |
Height (In.) | 4 7/8 in |
Details
Item | Divided Box |
Fittings Sub-Category | Boxes |
Color | White |
For Use With | PP1 PremiseTrak (Latching), PW2 WallTrak PremiseTrak (Latching) |
Material | PVC |
Standards | CSA Certified, UL |
Features | Eliminates Need to Order Three Separate Boxes, Reduces Inventory Requirements |
Number of Gangs | 2 |
Material of Construction | PVC |
Series | PolyTrak |
Style | Deep |
Item Type | PW2 WallTrak, PL1 LANTrak and PP1 PremiseTrak (Latching) Series |
Number of Gang(s) | 2-Gang |
Type | Boxes |
Performance | Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F |
Industry Standard(s) | CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A |
Description
Divided Box, Series PolyTrak, Material of Construction PVC, Cover Type -, Color White, Height (In.) 4 7/8 in, Length (In.) 2 1/2 in, Width (In.) 5 in, For Use With PL1 LANTrak PremiseTrak (Latching), PP1 PremiseTrak (Latching), PW2 WallTrak PremiseTrak (Latching), Features Eliminates Need to Order Three Separate Boxes, Reduces Inventory Requirements, Includes -, Standards CSA Certified, UL, Number of Gangs 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (8501KPR12V24)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 15A, 600V AC, Indicating (TCF15)
- SIEMENS Push Button operator, 30 mm, Red (US2:52BP2W2)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 1200VA, 0 Hz, Aluminum (ORI241221226)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Ivory, 3000 Series, Covers (HBL3000CEIV)
- HUBBELL WIRING DEVICE-KELLEMS Duplex Plate, Ivory, Steel, Plates (HBL4747BBIV)
- HUBBELL WIRING DEVICE-KELLEMS Lighting Fixture Round Box, White (PT12LFB)
- HUBBELL WIRING DEVICE-KELLEMS Raceway End Cap, Ivory (HBL3010BIV)
- HUBBELL WIRING DEVICE-KELLEMS Three-Jack Faceplate, White, PVC, Plates (KP2163)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow Base and Cover, White (PL1IEBC)
- WIREMOLD GFCI Three Gang Box Fitting, Ivory, Steel (V5744-3)
- Hubbell Wiring Device-Kellems Raceways