Shop All Disconnect Switches
Hubbell Wiring Device-Kellems
Disconnect Switches, Square top Enclosure, 30A 600V AC, Non-Fused, NEMA 4X, Stainless Steel, With 2) Pre-Wired LINKOSITY Receptacles
Mfr # HBLDS3SSMQR2
Zoro # G800701036
product price: $867.10
/ea
Free Shipping & Returns
$867.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three Phase
- Width 6 in
- Height 4.12 in
- Length 8.5 in
- Enclosure Type Type 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLDS3SSMQR2
- Zoro # G800701036
- UPC # 783585372624
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Width | 6 in |
Height | 4.12 in |
Length | 8.5 in |
Wire size | #14 AWG to #10 AWG |
Dimensions | 8.5 in x 6 in x 4.12 in |
Details
Phase | Three Phase |
Enclosure Type | Type 4X |
Series | MotorQuick/LINKOSITY |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Ingress Protection | IP67 |
Horsepower - Maximum | 15 |
Dielectric Strength | 2,200V AC minimum for 1 minute |
Type | Disconnect Switches |
Connectivity | Pre-Wired |
Amperage Rating | 30 A |
Current Rating | 30 A |
Performance | Electrical - Dielectric Voltage - 2,200V AC minimum for 1 minute Electrical - Electrical Life - 6,000 cycles with load Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V0 Classification Environmental - Operating Temperature - Max. continuous 75°C, Min. continuous -40°C Mechanical - Impact Resistance - UL746C Mechanical - Mechanical Life - 10,000 minimum cycles Mechanical - Terminal Accommodations - 30A, #14 AWG Min. - #10 AWG Max Mechanical - Terminal Torque - 30A, 20 inch pounds |
Industry Standard(s) | Listed to UL 2238 and UL 50E UL 508, Industrial Control Equipment File #E36355 |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Disconnect Switch, Un Fused, 30A 600V AC, 3-Pole, NEMA1 Stainless Steel Enclosure, with 2) Motor-Quick Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, QP Series 15A, 3 Pole, 240V AC (Q315)
- LEGRAND C Hanger, Gray, Steel, Hangers (G3008C)
- SQUARE D Base, 125A, 120/240V AC (QON312L125)
- GARDNER BENDER Plastic Staple Coax, 1/4", Masonry, PK100 (PSB-100M)
- HUBBELL WIRING DEVICE-KELLEMS 30 A, 600V AC, 3 pole (HBL13R89)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Toggle Switches, Motor Disconnects, Double Pole, 30A 600V AC, Back and Side Wired, Aluminum, NEMA 3R Enclosure with Switch (HBL13R92)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Variable Frequency Drive, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V AC, Screw Terminals, NEMA (HBLDS10VFD)
- HUBBELL WIRING DEVICE-KELLEMS 30A 600V 3P Rotary Disconnect Switch 4X Plastic Enclosure (HBL13X33D)
- HUBBELL WIRING DEVICE-KELLEMS SS DISCONNECT, 30A, 4X REP COVER (HBLDS3SSRC)
- MERSEN IEC Switch, UL508, 40A, 3P (M403)
- MARINCO Marinco 701 Marine Battery Disconnect Switch (701)
- Hubbell Wiring Device-Kellems Disconnect Switches