Shop All Disconnect Switches
Hubbell Wiring Device-Kellems
Disconnect Switches, Non Fused, Hazardous Location, 100A 600V AC, 3-Pole with Aux Contact
Mfr # HBLB7NFD21AA
Zoro # G500702302
product price: $3,814.20
/ea
Free Shipping & Returns
$3,814.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Height 7.81 in
- Width 8.13 in
- Color Gray
- Length 13.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLB7NFD21AA
- Zoro # G500702302
- UPC # 783585242644
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Height | 7.81 in |
Width | 8.13 in |
Length | 13.06 in |
Dimensions | 13.06 in x 8.13 in x 7.81 in |
Details
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Color | Gray |
Series | Disconnect Switch |
Horsepower - Maximum | 50 |
Type | Switch with Aux Contact |
Industry Standard(s) | UL98 Certified |
Current / Amperage Rating | 100 A |
Current Rating | 100 A |
Item Type | Unfused Disconnect Switch with Auxilary Contact |
Amperage Rating | 100 A |
Description
Hubbell Wiring Device Kellems, Disconnect Switches, Non Fused, HazardousLocation, 100A 600V AC, 3-Pole with Aux Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 3 Pole, 120/240V AC (QOU360)
- ERICSON Power Pak Pos DisplayPerma-Grip Nema 5 (1447PP-25)
- HUBBELL WIRING DEVICE-KELLEMS Locking Cord Adapter, 30A, 5-15, L5-30 (HBL61CM22)
- ZSI SPN Loop Clamp, 4x1/2", 0.265" Hole (SPN-64)
- HUBBELL WIRING DEVICE-KELLEMS 30A 600V 3P Rotary Disconnect Switch 4X Plastic Enclosure (HBL13X33D)
- HUBBELL WIRING DEVICE-KELLEMS SS DISCONNECT, 30A, 4X REP COVER (HBLDS3SSRC)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Toggle Switches, Motor Disconnects, Double Pole, 30A 600V AC, Back and Side Wired, Aluminum, NEMA 3R Enclosure with Switch (HBL13R92)
- HUBBELL WIRING DEVICE-KELLEMS 30 A, 600V AC, 3 pole (HBL13R89)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Variable Frequency Drive, Disconnect Switches, Unfused Switch, Three Pole, 100A 600V AC, Screw Terminals, NEMA (HBLDS10VFD)
- EATON CUTLER-HAMMER Switch Ac Disc Outdr 2P 2W 30A (ACD221RNMP)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6AC)
- Hubbell Wiring Device-Kellems Switches