Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Din Rail Utility Box, Device Plate, Styleline Opening, Gray
Mfr # KP26GY
Zoro # G100702221
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Non-Metallic
- Width 3.31 in
- Height 2.54 in
- Cover Type Specific to Non-Metallic Raceway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # KP26GY
- Zoro # G100702221
- UPC # 783585335513
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Width | 3.31 in |
Height | 2.54 in |
Details
Color | Gray |
Material | Non-Metallic |
Cover Type | Specific to Non-Metallic Raceway |
Application | 2-Gang, 2) Decorator |
Number of Gang(s) | 1-Gang |
Item Type | Raceway Box Plates |
Type | Plates |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Construction | Molded |
Industry Standard(s) | UL Listed |
Style | StyleLine Opening |
Non Hazardous Location | Non-Hazardous |
Description
Hubbell Wiring Device Kellems, Din Rail Utility Box, Device Plate,Styleline Opening, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC37B0375)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV14-8Q)
- LINEMASTER Compact (491-S)
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL7832)
- HUBBELL WIRING DEVICE-KELLEMS External Corner Coupling, Ivory (HBL3018AEIV)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow, Ivory, Steel, Elbows (HBL717IVA)
- HUBBELL WIRING DEVICE-KELLEMS Metal Raceway, Plate, 1-Gang, 1.6", HBLALU3800/HBLALU4800 Series (HBLALUF)
- HUBBELL WIRING DEVICE-KELLEMS Cover, Steel, HBL3000 Series, Covers (HBL3000CEGY)
- HUBBELL WIRING DEVICE-KELLEMS External Elbow Base and Cover, White (PB3EEBCA)
- HUBBELL WIRING DEVICE-KELLEMS Divided Box, White, PVC, Boxes (PDB12TGD)
- WIREMOLD Communications Plate, Gray, Steel (OFR47-2A)
- Hubbell Wiring Device-Kellems Raceway Fittings