Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Din Rail Utility Box, Device Plate, 1.40" Opening, Gray
Mfr # KP7GY
Zoro # G600702264
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Non-Metallic
- Height 2.54 in
- Series PT1 PP1 PL1 Non Metallic PlugTrak PW1 PW2 PB2 PB3 PS3
- Cover Type Specific to Non-Metallic Raceway
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # KP7GY
- Zoro # G600702264
- UPC # 783585335520
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 2.54 in |
Width | 3.31 in |
Details
Color | Gray |
Material | Non-Metallic |
Series | PT1 PP1 PL1 Non Metallic PlugTrak PW1 PW2 PB2 PB3 PS3 |
Cover Type | Specific to Non-Metallic Raceway |
Application | 1-Gang, 1) 1.40" Opening |
Item Type | Raceway Box Plates |
Style | 1.40" Opening |
Type | Plates |
Non Hazardous Location | Non-Hazardous |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Industry Standard(s) | UL Listed |
Construction | Molded |
Number of Gang(s) | 1-Gang |
Description
Hubbell Wiring Device Kellems, Din Rail Utility Box, Device Plate,1.40" Opening, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Recoil Starter Assembly (0E9483)
- FLUKE NETWORKS Single DSX Cat 6 Adapters (DSX-PC6)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 6 in D, NEMA 3R, Screw On (RSC060606)
- ZORO SELECT 15A Midget Locking Connector 3P 3W 125/250VAC ML-3R (7484NC)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Premise-Trak(R), Caps (PT1EC)
- HUBBELL WIRING DEVICE-KELLEMS 3 Gang Cover, 3 Duplex (HBL6747BBBGY)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Standard Station Mounting Box - 1-gang - Office White (PDB12S)
- HUBBELL WIRING DEVICE-KELLEMS Bushing, Gray, Steel, HBL500 Series (HBL502B)
- HUBBELL WIRING DEVICE-KELLEMS Raceway End Cap, Ivory (HBL3010BIV)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Ivory, Steel, Elbows (HBL711IVA)
- WIREMOLD V2003 Supporting Clip (V2003)
- Hubbell Wiring Device-Kellems Raceway Fittings