Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
DIN Rail Utility Box, Complete Unit- GFCI, DIN Rail Box, 20A GFCI, Gray
Mfr # DRUBGFI20
Zoro # G300701116
Free Shipping & Returns
$97.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.54 in
- NEMA Configuration 5-20R
- Material Composite
- Width 3.31 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DRUBGFI20
- Zoro # G300701116
- UPC # 783585108179
- Country of Origin Puerto Rico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 2.54 in |
Width | 3.31 in |
Length | 5.62 in |
Display Size | Standard Sized Product |
Dimensions | 5.62 in x 3.31 in x 2.54 in |
Description
Hubbell Wiring Device Kellems, DIN Rail Utility Box, Complete Unit-GFCI, DIN Rail Box, 20A GFCI, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Squeeze Connector, 1/2 in, Zinc, 25PK (04205B)
- PANDUIT Base Wiring Duct, Type D, Round Hole, 1.5" x 4" x 1' (6-Pack), Light Gray (D1.5X4LG6)
- LEGRAND Internal Elbow, Ivory, Steel, Elbows (V517)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C404)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR15C1WHI)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Hospital Grade, Hubbell-Pro, 20A 125V, 2-Pole 3- WireGrounding, 5-20R, Brown (8300TRA)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack (CRF20I)
- HUBBELL WIRING DEVICE-KELLEMS HBL Extra Heavy Duty Specification Grade Duplex Receptacle (HBL5362BL)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black (5362BKWR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pac k (CRF20OW)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (IG20CRGRY)
- Hubbell Wiring Device-Kellems Straight Blade Devices