Shop All Duplex Straight Blade Receptacles
Hubbell Wiring Device-Kellems
DIN Rail Utility Box, Complete Unit- Duplex Receptacle, 1) 20A 250V, Gray
Mfr # DRUB5462
Zoro # G500701886
product price: $73.26
/ea
$73.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- NEMA Configuration 6-20R
- Height 2.54 in
- Type Box and Device
- Length 5.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # DRUB5462
- Zoro # G500701886
- UPC # 783585108261
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 2.54 in |
Length | 5.62 in |
Width | 3.31 in |
Dimensions | 5.62 in x 3.31 in x 2.54 in |
Display Size | Standard Sized Product |
Description
Hubbell Wiring Device Kellems, DIN Rail Utility Box, Complete Unit-Duplex Receptacle, 1) 20A 250V, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QP/MP Series 20A, 1 Pole, 120V AC (Q120)
- SIEMENS Circuit Breaker, 30A, 1 Pole (ITEQ3030)
- EATON Legend Plate, Square, Off On, Black (HT8SP42)
- BLACK BOX Lmc280 Series Fast Ethernet Industrial Media Converter - Single-Mode (LMC282A)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Load Controlled, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Back and Side Wired, Blue (BR20C2BL)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack (CRF20I)
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Duplex Receptacles for Controlled Applicatoins (DR15C1WHI)
- HUBBELL WIRING DEVICE-KELLEMS HUBBELL-PRO HG DECO 20A/125V LA (2182LA)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462BK (5462BK)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Tamper Resistant Duplex Receptacle, Industrial Grade, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, White (HBL5362WTR)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STW)
- Hubbell Wiring Device-Kellems Straight Blade Devices