Shop All Dimmer Switches
Hubbell Wiring Device-Kellems
Dimmers & Fan Speed Controls RDVCL153PW
Mfr # RDVCL153PW
Zoro # G100702214
original price:
$99.54
11% off
Free Shipping & Returns
$88.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1-Gang
- Color White
- Style Rocker Dimmer
- Height 4.1 in
- Depth 1.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # RDVCL153PW
- Zoro # G100702214
- UPC # 883778304545
- Country of Origin Saint Kitts and Nevis
- Category Dimmer Switches
Dimensions
Height | 4.1 in |
Depth | 1.3 in |
Width | 2.2 in |
Details
Number of Gangs | 1-Gang |
Color | White |
Style | Rocker Dimmer |
Voltage Rating | 120 VAC |
Number Of Poles | Single Pole / 3-Way |
Industry Standard(s) | UL Listed |
Environmental Conditions | Indoor Use Only |
Orientation | Vertical |
Material - Mounting Hardware | Screws and Wire connectors included |
Type | LED/CFL |
Construction | Metal Strap, Polycarbonate Front |
Amperage Rating | 1.25 A |
Operating Temperature | 32 Deg F to 104 Deg F (0 Deg C to 40 Deg C) |
Wattage | 150 W |
Voltage Rating Description | 120V AC |
Application - For Use On | Only use with Compatible Dimmable Bulbs |
Description
Hubbell Wiring Device Kellems, Switches and Lighting Controls, Dimmer,Rotary, Single Pole and Three Way, CFL and LED Loads, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Lens, 30mm, Amber, Plastic (E34H9)
- BURNDY Power Distribution Block, Amps 175 (BDBSCS1PA)
- SUPERIOR ELECTRIC 9 Feet 14 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord with Eyelets (EC143)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 18.00x16.00x10.00, Fiberglass (A181610CHSCFGW)
- LUTRON Occ/Vac Dimmer Snsr, Wall, Black (MS-Z101-BL)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK GRN (DSKIT-G)
- LUTRON Switches, Mechanical, Gen Purp, Palladium (SC-1PS-PD)
- GORGEOUSGLOW CBR20-00W 20 amp Receptacle White (GO148901)
- LUTRON Dimmers, Ariadni, CFL/LED, Brown (AYCL-153P-BR)
- EATON WIRING DEVICES WI-FI SMART DIMMER SWITCH (WFD30-C6-SP-L)
- LEVITON Dimmer Slide 3Way Clrkit (R50-IPL06-10M)
- Hubbell Wiring Device-Kellems Dimmer Switches