Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Device Bracket, Ivory, Brackets
Mfr # HBL4750IV
Zoro # G0504515
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Brackets
- Color Ivory
- For Use With 4000 Raceways
- Material Steel
- Features 4000 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL4750IV
- Zoro # G0504515
- UPC # 783585216515
- Country of Origin China
- Category Raceway Fittings
Dimensions
Height | 4 3/4 in |
Length | 5 1/4 in |
Length (Straight Wireway) | 5.25 in |
Length (In.) | 5.25 |
Overall Height | 4 3/4 in |
Overall Length | 5 1/4 in |
Height (In.) | 4.76 |
Details
Item | Device Bracket |
Fittings Sub-Category | Brackets |
Color | Ivory |
For Use With | 4000 Raceways |
Material | Steel |
Features | 4000 Series |
Standards | CSA Certified, UL Listed |
Material of Construction | Steel |
Compatible with Product Type | 4000 Raceways |
Series | HBL4750 |
Type | Device Mounting Bracket |
Item Type | HBL4750 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Device Bracket, Color Ivory, Material Steel, Compatible with Product Type 4000 Raceways, Includes -, Overall Height 4 3/4 in, Overall Length 5 1/4 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, White, 10 ft. (3442)
- SCHNEIDER ELECTRIC Reverser Coil Terminal Block (LU9M1)
- TY-RAP 10" L Extra Heavy Duty Cable Tie PK 10 (SS10-250-10)
- RACO Electrical Box, 18 cu in, Ceiling Box, Steel, Round (7307)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell PremiseTrak PP1 Cable Raceway - Raceway - Office White - 1 Pack (PP1ABC7)
- HUBBELL WIRING DEVICE-KELLEMS Cover Clip, Gray, Steel, HBL3000 Series (HBL3006EGY)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Ivory, Steel, Elbows (HBL711IVA)
- HUBBELL WIRING DEVICE-KELLEMS Switch and Receptacle Box, Ivory (HBL5744S2IVA)
- HUBBELL WIRING DEVICE-KELLEMS Bushing, Gray, Steel, HBL500 Series (HBL502B)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow Base and Cover, White (PW2FEBC)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Low Profile Blank KP Faceplate - 1-gang - Office White (KP14)
- Hubbell Wiring Device-Kellems Raceways