Shop All Raceway Fittings
Hubbell Wiring Device-Kellems
Device Bracket, Gray, Brackets
Mfr # HBL3007CGY
Zoro # G1079915
Sold in multiples of 2 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Brackets
- Color Gray
- For Use With 3000 Raceways
- Material Steel
- Width 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3007CGY
- Zoro # G1079915
- UPC # 783585215204
- Country of Origin China
- Category Raceway Fittings
Dimensions
Width | 4.5 in |
Width (In.) | 4.5 |
Length | 4 1/2 in |
Overall Length | 4 1/2 in |
Details
Item | Device Bracket |
Fittings Sub-Category | Brackets |
Color | Gray |
For Use With | 3000 Raceways |
Material | Steel |
Standards | CSA Certified, UL |
Features | Precut Covers and Plates Provide Quick Installation, Removable Cover and Cover Plates for Easy Access of Wiring Compartment, Wide Range of Covers and Cover Plates |
Series | 3000 |
Material of Construction | Steel |
Type | Device Mounting Bracket |
Item Type | HBL3000 Series |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Description
Device Bracket, Series 3000, Cover Type -, Material Steel, Length 4 1/2 in, Width 4.5 in, Color Gray, For Use With 3000 Raceways, Features Precut Covers and Plates Provide Quick Installation, Removable Cover and Cover Plates for Easy Access of Wiring Compartment, Wide Range of Covers and Cover Plates, Includes -, Standards CSA Certified, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 300 ft. Cord Storage Reel 0 Outlets (112Y-4)
- GE 277VAC Electrically Held Lighting Contactor 4P 30A (CR463L40ANA)
- NVENT CADDY Conduit Clamp, Steel, Electrogalvanized (CD5B)
- HOME-FLEX UNDRGRND COUPL 1/2X1/2"" (18-429-005)
- HUBBELL WIRING DEVICE-KELLEMS Tee Cover, White, PVC, Covers (PT1TC)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell Splice Cover - Cable Raceway - Office White (PW2SC)
- HUBBELL WIRING DEVICE-KELLEMS Non-Metallic Raceway, WallTrak1 Series, Box, 1-Gang, Standard, Office White (PW1SBA)
- HUBBELL WIRING DEVICE-KELLEMS External Corner Coupling, Ivory (HBL3018AEIV)
- HUBBELL WIRING DEVICE-KELLEMS Ceiling Trip Plate For Hblpp10 (PPTRIM1)
- HUBBELL WIRING DEVICE-KELLEMS Plate, 4000 Series Raceway, Plates (HBL4747RXGY)
- WIEGMANN Wireway, Tee, 4x4 Sq In, 16 Gauge, Steel (T0404)
- Hubbell Wiring Device-Kellems Raceways