Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # CG816SST
Zoro # G200490110
product price: $297.70
/ea
Free Shipping & Returns
$297.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type N.P.T.
- Fitting Flammability Rating UL 94-V2
- Grip Style and Material Straight Stainless Connector Stainless Grip
- Certifications UL Listed CSA Certified
- Hazardous Locations Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CG816SST
- Zoro # G200490110
- UPC # 783585334523
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Grip Thread Size | 1" |
Dimension A A/F | 1.75" (4.44) |
Recommended Knockout Hole Size | 1.359 to 1.406 (3.45 - 3.57) |
Dimension C | .70" (1.78) |
Dimension A A/C | 2.02" (5.13) |
Dimension E A/C | 1.88" (4.78) |
Dimension B | 1.40" (3.56) |
Deluxe Grip Form Size | F4 |
Grip Cord Range (Diameter) | .875"- 1.000" (2.22- 2.54) |
Dimension E A/F | 1.63" (4.14) |
Dimension D | 1.03" (2.62) Throat Dia. |
Dimension F | 1" - 11 1/2 |
Details
Thread Type | N.P.T. |
Fitting Flammability Rating | UL 94-V2 |
Grip Style and Material | Straight Stainless Connector Stainless Grip |
Certifications | UL Listed CSA Certified |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Mesh Grip Flammability Rating | UL 94-HB |
Product Type | Deluxe Cord Grips |
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male, Stainless, .18-.25", 3/8" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, J UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J1I)
- TELEMECANIQUE SENSORS Limit Switch, Adjustable Roller Lever, Rotary, 1NC/1NO, Actuator Location: Side (XCKJ10541)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 1/2 In. (GRLB50)
- CARLON Adapter Conduit Pvc Fem 1Inch (E942FR-CTN)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074093405 (074093405)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.75 to 1.88 (74011257)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.63 to 2.81 in. (74011187)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-028)
- REMKE Cord Grip, Blk, Polyamide, M20, .23-.47 (RD20MR)
- Hubbell Wiring Device-Kellems Cord Grips