Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # CG816NM
Zoro # G000490150
product price: $110.05
/ea
Free Shipping & Returns
$110.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flammability UL94-HB(Mesh) UL94-V2(Fitting)
- Recommended Knockout Hole Size 1.359 to 1.406 (3.45 - 3.57)
- Hazardous Locations Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2.
- Thread Type N.P.T.
- Dimension D 1.01" (2.57) Throat Dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CG816NM
- Zoro # G000490150
- UPC # 783585498867
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Recommended Knockout Hole Size | 1.359 to 1.406 (3.45 - 3.57) |
Dimension D | 1.01" (2.57) Throat Dia. |
Dimension A | 1.88" (4.78) Dia. |
Grip Thread Size | 1" |
Grip Cord Range (Diameter) | .875"- 1.000" (2.22- 2.54) |
Dimension C | .70" (1.78) |
Deluxe Grip Form Size | F4 |
Dimension F | 1" - 11 1/2 |
Dimension B | 1.75" (4.44) Ref. |
Dimension E A/F | 1.63" (4.14) |
Dimension E A/C | 1.84" (4.67) |
Details
Flammability | UL94-HB(Mesh) UL94-V2(Fitting) |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Thread Type | N.P.T. |
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Certifications | UL Listed CSA Certified |
Fitting Flammability Rating | UL 94-V2 |
Grip Style and Material | Straight Nylon Connector Nylon Grip |
Mesh Grip Flammability Rating | UL 94-HB |
Product Type | Deluxe Cord Grips |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, Straight Male Non-Metallic, .875-1.00", 1" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL102H7)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 250' Length - Green (HS357-S250-GREEN)
- MILWAUKEE TOOL 25' 2-Wire Quik-Lok Cord (48-76-5025)
- RITTAL Hole Seal, 2.00 In Hole dia., Steel (OHS150C)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011188 (074011188)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .24-.32", PG29 Non-Insulated (073PG291204)
- HUBBELL WIRING DEVICE-KELLEMS AF/GF Rec, White, 15A Comb (AFGF15TRW)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG810NM)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-009R)
- Hubbell Wiring Device-Kellems Cord Grips