Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # CG814NM
Zoro # G800490145
product price: $110.05
/ea
Free Shipping & Returns
$110.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Knockout Hole Size 1.359 to 1.406 (3.45 - 3.57)
- Fitting Flammability Rating UL 94-V2
- Dimension E A/F 1.63" (4.14)
- Dimension D 1.01" (2.57) Throat Dia.
- Certifications UL Listed CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CG814NM
- Zoro # G800490145
- UPC # 783585335100
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Recommended Knockout Hole Size | 1.359 to 1.406 (3.45 - 3.57) |
Dimension E A/F | 1.63" (4.14) |
Dimension D | 1.01" (2.57) Throat Dia. |
Dimension E A/C | 1.84" (4.67) |
Dimension A | 1.88" (4.78) Dia. |
Dimension C | .70" (1.78) |
Dimension F | 1" - 11 1/2 |
Grip Thread Size | 1" |
Grip Cord Range (Diameter) | .750"- .875" (1.90- 2.22) |
Dimension B | 1.75" (4.44) Ref. |
Deluxe Grip Form Size | F4 |
Details
Fitting Flammability Rating | UL 94-V2 |
Certifications | UL Listed CSA Certified |
Flammability | UL94-HB(Mesh) UL94-V2(Fitting) |
Product Type | Deluxe Cord Grips |
Thread Type | N.P.T. |
Mesh Grip Flammability Rating | UL 94-HB |
Grip Style and Material | Straight Nylon Connector Nylon Grip |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, Straight Male Non-Metallic, .750-.875", 1" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM Series, 15A, 32V DC, Non-Indicating, 5 PK (BP/ATM-15-RP)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.25A, 250V AC, Non-Indicating (FNM-1-1/4)
- 3M Furring Strip Cable Stacker, White, PK250 (SIFS-1)
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 7 in. Mesh (073031204)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 3/8 In (07401073)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.69 to 1.81 in. (74011256)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-028)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-025)
- Hubbell Wiring Device-Kellems Strain Relief Grips