Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # CG81490NM
Zoro # G100490272
product price: $145.60
/ea
Free Shipping & Returns
$145.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grip Cord Range (Diameter) .750"- .875" (1.90- 2.22)
- Operating Temperature -30°F to +225°F (-34°C to +107°C)
- Grip Thread Size 1"
- Dimension D 1.01" (25.7) Throat Dia.
- Recommended Knockout Hole Size 1.359 to 1.406 (3.45 - 3.57)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CG81490NM
- Zoro # G100490272
- UPC # 783585335209
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Grip Cord Range (Diameter) | .750"- .875" (1.90- 2.22) |
Grip Thread Size | 1" |
Dimension D | 1.01" (25.7) Throat Dia. |
Recommended Knockout Hole Size | 1.359 to 1.406 (3.45 - 3.57) |
Deluxe Grip Form Size | F4 |
Dimension B | 3.30" (83.8) |
Dimension C | .70" (17.8) |
Dimension F | 1" - 11 1/2 |
Dimension G | 1.875" (47.6) Dia. |
Dimension E A/C | 1.82" (46.2) |
Dimension E A/F | 1.60" (40.6) |
Dimension A | 1.99" (50.5) |
Details
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Certifications | UL Listed CSA Certified |
Flammability | UL94-HB(Mesh) UL94-V2(Fitting) |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Product Type | Deluxe Cord Grips |
Thread Type | N.P.T. |
Fitting Flammability Rating | UL 94-V2 |
Grip Style and Material | 90 Degree Nylon Connector Nylon Grip |
Mesh Grip Flammability Rating | UL 94-HB |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, 90 Degree Male Non-Metallic, .750-875", 1" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8-1/2" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 500 (BC2S-S10-D0)
- HUBBELL Boot, Weatherproof, 15a (HBL7490V)
- BLUE SEA SYSTEMS Blue Sea 5239 5A ATO/ATC Fuse (5239)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, D Curve (M9F23120)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .54-.73", 3/4" Non-Insulated (073031203A)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 6-1/2 in. Mesh (073031209)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 7 in. Mesh (073031204)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-084)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-025)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011336)
- Hubbell Wiring Device-Kellems Strain Relief Grips