Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # CG812NM
Zoro # G500490254
product price: $110.05
/ea
Free Shipping & Returns
$110.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Grip Flammability Rating UL 94-HB
- Hazardous Locations Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2.
- Certifications UL Listed CSA Certified
- Flammability UL94-HB(Mesh) UL94-V2(Fitting)
- Fitting Flammability Rating UL 94-V2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CG812NM
- Zoro # G500490254
- UPC # 783585335094
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Dimension B | 1.75" (4.44) Ref. |
Dimension F | 1" - 11 1/2 |
Deluxe Grip Form Size | F4 |
Dimension A | 1.88" (4.78) Dia. |
Dimension C | .70" (1.78) |
Dimension D | 1.01" (2.57) Throat Dia. |
Grip Thread Size | 1" |
Dimension E A/F | 1.63" (4.14) |
Grip Cord Range (Diameter) | .625"- .750" (1.59- 1.90) |
Dimension E A/C | 1.84" (4.67) |
Recommended Knockout Hole Size | 1.359 to 1.406 (3.45 - 3.57) |
Details
Mesh Grip Flammability Rating | UL 94-HB |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Certifications | UL Listed CSA Certified |
Flammability | UL94-HB(Mesh) UL94-V2(Fitting) |
Fitting Flammability Rating | UL 94-V2 |
Thread Type | N.P.T. |
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Grip Style and Material | Straight Nylon Connector Nylon Grip |
Product Type | Deluxe Cord Grips |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, Straight Male Non-Metallic, .62-.75", 1" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SPI Series, Time-Delay, 40A, 600V AC, Indicating (LPS-RK-40SPI)
- STA-KON 22-16 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (A18-6FL)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37D0187B)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, .12 In D (E50KL36)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.69 to 1.81 in. (74011256)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1249)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-033)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011336)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-015)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG408NM)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- Hubbell Wiring Device-Kellems Strain Relief Grips