Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # CG614SST
Zoro # G100490111
Free Shipping & Returns
$276.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension E A/C 1.44" (3.66)
- Dimension F 3/4" - 14
- Grip Cord Range (Diameter) .750"- .875" (1.90- 2.22)
- Grip Style and Material Straight Stainless Connector Stainless Grip
- Hazardous Locations Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CG614SST
- Zoro # G100490111
- UPC # 783585338163
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Dimension E A/C | 1.44" (3.66) |
Dimension F | 3/4" - 14 |
Grip Cord Range (Diameter) | .750"- .875" (1.90- 2.22) |
Grip Thread Size | 3/4" |
Deluxe Grip Form Size | F3 |
Recommended Knockout Hole Size | 1.094 to 1.141 (2.78 - 2.90) |
Dimension E A/F | 1.25" (3.17) |
Dimension D | .81" (2.06) Throat Dia. |
Dimension B | 1.30" (3.30) |
Dimension C | .56" (1.42) |
Dimension A A/C | 1.59" (4.04) |
Dimension A A/F | 1.38" (3.51) |
Details
Grip Style and Material | Straight Stainless Connector Stainless Grip |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Fitting Flammability Rating | UL 94-V2 |
Mesh Grip Flammability Rating | UL 94-HB |
Product Type | Deluxe Cord Grips |
Thread Type | N.P.T. |
Certifications | UL Listed CSA Certified |
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male, Stainless, .75-.87", 3/4" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16-14 AWG Vinyl Spade Terminal #8, #10 Stud PK100 (83-2334)
- GROTE Electromagnetic Flasher (44810)
- EATON Toggle Switch, DPDT, 10A @ 250V, Screw (7562K4)
- DAYTON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (1EJC5)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.75 to 1.88 (74011257)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Liquid Tight (074-01-013)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.50 to 1.70 in. (073031213)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-023)
- REMKE Strain Relief, Wide Range, 1/2", .40-54 (7303-010R)
- Hubbell Wiring Device-Kellems Cord Grips