Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # CG612SST
Zoro # G200490134
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature -30°F to +225°F (-34°C to +107°C)
- Dimension B 1.30" (3.30)
- Recommended Knockout Hole Size 1.094 to 1.141 (2.78 - 2.90)
- Hazardous Locations Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2.
- Dimension E A/F 1.25" (3.17)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CG612SST
- Zoro # G200490134
- UPC # 783585338156
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Dimension B | 1.30" (3.30) |
Recommended Knockout Hole Size | 1.094 to 1.141 (2.78 - 2.90) |
Dimension E A/F | 1.25" (3.17) |
Grip Cord Range (Diameter) | .625"- .750" (1.59- 1.90) |
Dimension C | .56" (1.42) |
Deluxe Grip Form Size | F3 |
Grip Thread Size | 3/4" |
Dimension A A/F | 1.38" (3.51) |
Dimension E A/C | 1.44" (3.66) |
Dimension D | .81" (2.06) Throat Dia. |
Dimension A A/C | 1.59" (4.04) |
Dimension F | 3/4" - 14 |
Details
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Certifications | UL Listed CSA Certified |
Fitting Flammability Rating | UL 94-V2 |
Grip Style and Material | Straight Stainless Connector Stainless Grip |
Mesh Grip Flammability Rating | UL 94-HB |
Product Type | Deluxe Cord Grips |
Thread Type | N.P.T. |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male, Stainless, .62-.75", 3/4" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 23 AWG, 1.0 lb, 625' Length, 0.0249" Diameter, Red (23HNSP)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 2 (EYS-6)
- PACKARD 2 Pole 30 Amp 120 VAC Contactor (C230B)
- SQUARE D Nonreversing 1 NEMA Rating, 480V AC (8911DPSG43V06)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-015)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 2 in. Trade (74011261)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.56 to 1.69 in. (074-01-034)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 4-3/4 in. Mesh (073031208)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 32MM (074M32025)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.44 in. (07401003)
- Hubbell Wiring Device-Kellems Cord Grips