Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # CG612NM
Zoro # G900490120
product price: $82.42
/ea
Free Shipping & Returns
$82.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension F 3/4" - 14
- Grip Cord Range (Diameter) .625"- .750" (1.59- 1.90)
- Fitting Flammability Rating UL 94-V2
- Thread Type N.P.T.
- Deluxe Grip Form Size F3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CG612NM
- Zoro # G900490120
- UPC # 783585335070
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Dimension F | 3/4" - 14 |
Grip Cord Range (Diameter) | .625"- .750" (1.59- 1.90) |
Deluxe Grip Form Size | F3 |
Dimension B | 1.60" (4.06) Ref. |
Dimension A | 1.56" (3.96) Dia. |
Dimension E A/F | 1.31" (3.33) |
Dimension E A/C | 1.44" (3.66) |
Dimension D | .77" (1.96) Throat Dia. |
Grip Thread Size | 3/4" |
Recommended Knockout Hole Size | 1.094 to 1.141 (2.78 - 2.90) |
Dimension C | .55" (1.40) |
Details
Fitting Flammability Rating | UL 94-V2 |
Thread Type | N.P.T. |
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Product Type | Deluxe Cord Grips |
Certifications | UL Listed CSA Certified |
Mesh Grip Flammability Rating | UL 94-HB |
Grip Style and Material | Straight Nylon Connector Nylon Grip |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Flammability | UL94-HB(Mesh) UL94-V2(Fitting) |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male, Non-Metallic, .62-.75", 3/4" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Boot, F/30mm Illuminated Push Button (9001KU37)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 10' Long - Black (HS363-S10-BLACK)
- HUBBELL Connector, Double Set Screw, Grn, Male (HBL400MGN)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 40A, 2 Poles (M9R84240)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.75 to 0.88 in. (74011252)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.94 to 2.06 in. (74011032)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-033)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 3 in. Trade (74011038)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, Insulated (074-01-089)
- REMKE Cord Grip, Alum, 3/4" NPT, .250-.312, Mesh (RSR-2105-E)
- Hubbell Wiring Device-Kellems Strain Relief Grips