Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # CG61290NM
Zoro # G100490104
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension E A/C 1.42" (36.1)
- Dimension G 1.56" (39.6) Dia.
- Dimension E A/F 1.29" (32.8)
- Dimension C .56" (14.2)
- Grip Cord Range (Diameter) .625"- .750" (1.59- 1.90)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CG61290NM
- Zoro # G100490104
- UPC # 783585335179
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Dimension E A/C | 1.42" (36.1) |
Dimension G | 1.56" (39.6) Dia. |
Dimension E A/F | 1.29" (32.8) |
Dimension C | .56" (14.2) |
Grip Cord Range (Diameter) | .625"- .750" (1.59- 1.90) |
Grip Thread Size | 3/4" |
Recommended Knockout Hole Size | 1.094 to 1.141 (2.78 - 2.90) |
Dimension A | 1.65" (41.9) |
Dimension B | 2.81" (71.4) Ref. |
Dimension D | .77" (19.4) Throat Dia. |
Deluxe Grip Form Size | F3 |
Dimension F | 3/4" - 14 |
Details
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Thread Type | N.P.T. |
Fitting Flammability Rating | UL 94-V2 |
Flammability | UL94-HB(Mesh) UL94-V2(Fitting) |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Mesh Grip Flammability Rating | UL 94-HB |
Product Type | Deluxe Cord Grips |
Grip Style and Material | 90 Degree Nylon Connector Nylon Grip |
Certifications | UL Listed CSA Certified |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, 90 Degree Male Non-Metallic .62-.75", 3/4" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 10 in H, 10 in W, 6 in D, NEAM 4X, Hinged (HW-P101006CHQR)
- ELECTRIDUCT Electriduct 19" Universal Horizontal Cable Managers (QWM-ED-WM-225-EL)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO (14HUG32BH)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500TE00)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-023)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-083)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011336)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011 (Boot-A2)
- Hubbell Wiring Device-Kellems Cord Grips