Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # CG610SST
Zoro # G700490160
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Deluxe Grip Form Size F3
- Dimension E A/C 1.44" (3.66)
- Dimension A A/C 1.59" (4.04)
- Operating Temperature -30°F to +225°F (-34°C to +107°C)
- Grip Thread Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CG610SST
- Zoro # G700490160
- UPC # 783585338149
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Deluxe Grip Form Size | F3 |
Dimension E A/C | 1.44" (3.66) |
Dimension A A/C | 1.59" (4.04) |
Grip Thread Size | 3/4" |
Dimension D | .81" (2.06) Throat Dia. |
Dimension E A/F | 1.25" (3.17) |
Dimension C | .56" (1.42) |
Recommended Knockout Hole Size | 1.094 to 1.141 (2.78 - 2.90) |
Dimension B | 1.30" (3.30) |
Grip Cord Range (Diameter) | .500"- .625 (1.27- 1.59) |
Dimension F | 3/4" - 14 |
Dimension A A/F | 1.38" (3.51) |
Details
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Certifications | UL Listed CSA Certified |
Fitting Flammability Rating | UL 94-V2 |
Grip Style and Material | Straight Stainless Connector Stainless Grip |
Product Type | Deluxe Cord Grips |
Thread Type | N.P.T. |
Mesh Grip Flammability Rating | UL 94-HB |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male, Stainless, .37"-.50", 3/4" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HNF361PV)
- MERCOID Pressure Switch, (1) Port, 1/2 in FNPT, SPDT, 30 to 500 psi, Standard Action (SA1113E-S5-K2)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.24 to 0.32 in. (073031206)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.56 to 1.69 in. (074-01-034)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-084)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 3/8 In (07401073)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1249)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750, Mesh (RSR-2312-E)
- Hubbell Wiring Device-Kellems Cord Grips