Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # CG610NM
Zoro # G000490181
Free Shipping & Returns
$82.42
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension D .77" (1.96) Throat Dia.
- Grip Cord Range (Diameter) .500"- .625" (1.27- 1.59)
- Dimension E A/C 1.44" (3.66)
- Deluxe Grip Form Size F3
- Operating Temperature -30°F to +225°F (-34°C to +107°C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CG610NM
- Zoro # G000490181
- UPC # 783585335063
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Dimension D | .77" (1.96) Throat Dia. |
Grip Cord Range (Diameter) | .500"- .625" (1.27- 1.59) |
Dimension E A/C | 1.44" (3.66) |
Deluxe Grip Form Size | F3 |
Dimension E A/F | 1.31" (3.33) |
Dimension C | .55" (1.40) |
Grip Thread Size | 3/4" |
Dimension F | 3/4" - 14 |
Dimension B | 1.60" (4.06) Ref. |
Dimension A | 1.56" (3.96) Dia. |
Recommended Knockout Hole Size | 1.094 to 1.141 (2.78 - 2.90) |
Details
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Flammability | UL94-HB(Mesh) UL94-V2(Fitting) |
Mesh Grip Flammability Rating | UL 94-HB |
Grip Style and Material | Straight Nylon Connector Nylon Grip |
Fitting Flammability Rating | UL 94-V2 |
Thread Type | N.P.T. |
Product Type | Deluxe Cord Grips |
Certifications | UL Listed CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male Non-Metallic, .50-.62", 3/4" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-15R, Gray (1254GY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL8200ILW)
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GLH, GMA, MDL Series, 205 Fuses Included 1/2 A to 20 A (NO.205)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 150A, 600V AC, Non-Indicating (JTD150)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG608NM)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.75 to 1.88 (74011257)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1250)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC2022CR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 3 in. Trade (74011038)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- Hubbell Wiring Device-Kellems Cord Grips