Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # CG608NM
Zoro # G100490258
product price: $82.42
/ea
Free Shipping & Returns
$82.42
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension E A/F 1.31" (3.33)
- Certifications UL Listed CSA Certified
- Operating Temperature -30°F to +225°F (-34°C to +107°C)
- Dimension C .55" (1.40)
- Dimension D .77" (1.96) Throat Dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CG608NM
- Zoro # G100490258
- UPC # 783585335056
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Dimension E A/F | 1.31" (3.33) |
Dimension C | .55" (1.40) |
Dimension D | .77" (1.96) Throat Dia. |
Deluxe Grip Form Size | F3 |
Dimension F | 3/4" - 14 |
Dimension B | 1.60" (4.06) Ref. |
Grip Cord Range (Diameter) | .375"- .500" (.95- 1.27) |
Grip Thread Size | 3/4" |
Recommended Knockout Hole Size | 1.094 to 1.141 (2.78 - 2.90) |
Dimension A | 1.56" (3.96) Dia. |
Dimension E A/C | 1.44" (3.66) |
Details
Certifications | UL Listed CSA Certified |
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Flammability | UL94-HB(Mesh) UL94-V2(Fitting) |
Grip Style and Material | Straight Nylon Connector Nylon Grip |
Mesh Grip Flammability Rating | UL 94-HB |
Product Type | Deluxe Cord Grips |
Thread Type | N.P.T. |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Fitting Flammability Rating | UL 94-V2 |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, Straight Male, Non-Metallic, .37-.50", 1/2" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 250A, 600V AC, Non-Indicating (JTD250)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 3/4 In x 6 ft, Gray (PS07GYKIT)
- HALEX 1/2 In. Snap-On Rigid/Intermediate Grade 2-Hole Conduit Strap, 10PK (26121)
- VAST Trolley 4-Wheel 3-1/2"X3-1/2", 3-Hole EG (V400)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .54-.73", 3/4" Non-Insulated (073031203A)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG610SST)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011186 (074011186)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- Hubbell Wiring Device-Kellems Strain Relief Grips