Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # CG60890NM
Zoro # G900490243
product price: $136.50
/ea
Free Shipping & Returns
$136.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Locations Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2.
- Dimension C .56" (14.2)
- Dimension F 1/2" - 14
- Dimension B 2.81" (71.4) Ref.
- Dimension D .77" (19.4) Throat Dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CG60890NM
- Zoro # G900490243
- UPC # 783585335155
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Dimension C | .56" (14.2) |
Dimension F | 1/2" - 14 |
Dimension B | 2.81" (71.4) Ref. |
Dimension D | .77" (19.4) Throat Dia. |
Dimension E A/F | 1.29" (32.8) |
Recommended Knockout Hole Size | 1.094 to 1.141 (2.78 - 2.90) |
Grip Thread Size | 3/4" |
Grip Cord Range (Diameter) | .375"- .500" (.95- 1.27) |
Dimension A | 1.65" (41.9) |
Dimension G | 1.56" (39.6) Dia. |
Deluxe Grip Form Size | F3 |
Dimension E A/C | 1.42" (36.1) |
Details
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Certifications | UL Listed CSA Certified |
Grip Style and Material | 90 Degree Nylon Connector Nylon Grip |
Product Type | Deluxe Cord Grips |
Fitting Flammability Rating | UL 94-V2 |
Mesh Grip Flammability Rating | UL 94-HB |
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Thread Type | N.P.T. |
Flammability | UL94-HB(Mesh) UL94-V2(Fitting) |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, 90 Degree Male Non-Metallic, .37-.50", 3/4" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, C19 to C20, 20A, 12AWG, 6ft (P036-006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-1)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A14N12P)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.24 to 0.32 in. (073031206)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.19 to 2.31 in. (74011034)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.56 to 1.69 in. (074-01-034)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, Insulated (074-01-089)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- Hubbell Wiring Device-Kellems Cord Grips