Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # CG408NM
Zoro # G500490131
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Deluxe Grip Form Size F2
- Product Type Deluxe Cord Grips
- Dimension E A/C 1.25" (3.17)
- Dimension A 1.32" (3.35) Dia.
- Dimension D .58" (1.47) Throat Dia.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CG408NM
- Zoro # G500490131
- UPC # 783585335049
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Deluxe Grip Form Size | F2 |
Dimension E A/C | 1.25" (3.17) |
Dimension A | 1.32" (3.35) Dia. |
Dimension D | .58" (1.47) Throat Dia. |
Dimension F | 1/2" - 14 |
Grip Cord Range (Diameter) | .375"- .500" (.95- 1.27) |
Grip Thread Size | 1/2" |
Dimension E A/F | 1.12" (2.84) |
Recommended Knockout Hole Size | .859 to .906 (2.18 - 2.30) |
Dimension B | 1.50" (3.81) Ref. |
Dimension C | .53" (1.35) |
Details
Product Type | Deluxe Cord Grips |
Certifications | UL Listed CSA Certified |
Grip Style and Material | Straight Nylon Connector Nylon Grip |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Thread Type | N.P.T. |
Mesh Grip Flammability Rating | UL 94-HB |
Flammability | UL94-HB(Mesh) UL94-V2(Fitting) |
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Fitting Flammability Rating | UL 94-V2 |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male Non-Metallic.37-.50", 1/2" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 3/8" Inside Diameter - 100 Ft Roll - Black Polyethylene (SPW-375SP-BLACK)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 3A, 3 Pole, 240/415/440V AC, D Curve (M9F43303)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 0.40A, 600V AC, Non-Indicating (FRS-R-4/10)
- MARINCO Cls20Fb-E Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Grn (E) (CLS20FB-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 9 in. Mesh (073031205)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3 In. (74093522)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-017)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (7401011)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 3/4 in Trade (074-01-081)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords, PK 10 (Boot-B-10PK)
- Hubbell Wiring Device-Kellems Cord Grips