Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # CG406SST
Zoro # G000490167
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grip Style and Material Straight Stainless Connector Stainless Grip
- Product Type Deluxe Cord Grips
- Fitting Flammability Rating UL 94-V2
- Grip Thread Size 1/2"
- Dimension B 1.10" (2.79)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CG406SST
- Zoro # G000490167
- UPC # 783585334592
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Grip Thread Size | 1/2" |
Dimension B | 1.10" (2.79) |
Deluxe Grip Form Size | F2 |
Dimension A A/F | 1.13" (2.87) |
Dimension F | 1/2" - 14 |
Dimension E A/F | 1.00" (2.54) |
Recommended Knockout Hole Size | .859 to .906 (2.18 - 2.30) |
Dimension A A/C | 1.30" (3.30) |
Dimension E A/C | 1.16" (2.95) |
Dimension D | .63" (1.60) Throat Dia. |
Grip Cord Range (Diameter) | .250"- .375" (.63- .95) |
Dimension C | .54" (1.37) |
Details
Grip Style and Material | Straight Stainless Connector Stainless Grip |
Product Type | Deluxe Cord Grips |
Fitting Flammability Rating | UL 94-V2 |
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Thread Type | N.P.T. |
Certifications | UL Listed CSA Certified |
Mesh Grip Flammability Rating | UL 94-HB |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male Stainless, .25-.37", 1/2" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole, 120VAC, Light Almond (6672-1LT)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (788XBXRC-24D)
- LINEMASTER Compact (491-SC36MP)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .43-.54", 1/2", Steel (BDSR43)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-021)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC2022CR)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1032)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-103)
- Hubbell Wiring Device-Kellems Cord Grips