Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # CG40690NM
Zoro # G500490193
product price: $105.04
/ea
Free Shipping & Returns
$105.04
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating Temperature -30°F to +225°F (-34°C to +107°C)
- Grip Thread Size 1/2"
- Dimension D .58" (14.6) Throat Dia.
- Dimension E A/C 1.23" (31.2)
- Product Type Deluxe Cord Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CG40690NM
- Zoro # G500490193
- UPC # 783585335131
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Grip Thread Size | 1/2" |
Dimension D | .58" (14.6) Throat Dia. |
Dimension E A/C | 1.23" (31.2) |
Dimension E A/F | 1.12" (28.2) |
Dimension C | .55" (14.0) |
Deluxe Grip Form Size | F2 |
Recommended Knockout Hole Size | .859 to .906 (2.18 - 2.30) |
Dimension A | 1.41" (35.8) |
Dimension B | 2.50" (63.5) Ref. |
Dimension G | 1.32" (33.4) Dia. |
Grip Cord Range (Diameter) | .250"- .375" (.63- .95) |
Dimension F | 1/2" - 14 |
Details
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Product Type | Deluxe Cord Grips |
Fitting Flammability Rating | UL 94-V2 |
Thread Type | N.P.T. |
Mesh Grip Flammability Rating | UL 94-HB |
Flammability | UL94-HB(Mesh) UL94-V2(Fitting) |
Certifications | UL Listed CSA Certified |
Grip Style and Material | 90 Degree Nylon Connector Nylon Grip |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, 90 Degree Male Non-Metallic, .25-.37", 1/2" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch 240Vac 5A Plast Zcp (ZCP39)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 480VAC, 10A (CA2KN22T7)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362)
- WIREMOLD B-5 Ivory Metal Outlet Extension Box (521690)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 2 in. Trade (74011261)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.75 to 1.88 (74011257)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.69 to 1.81 in. (74011256)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-078)
- REMKE Cord Grip, PG29 Thrd, .875-1.00, Mesh (RPG-29516-E)
- Hubbell Wiring Device-Kellems Cord Grips