Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # CG404SST
Zoro # G800490091
product price: $208.00
/ea
Free Shipping & Returns
$208.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grip Cord Range (Diameter) .187"- .250" (.47- .63)
- Dimension E A/C 1.16" (2.95)
- Dimension D .63" (1.60) Throat Dia.
- Recommended Knockout Hole Size .859 to .906 (2.18 - 2.30)
- Operating Temperature -30°F to +225°F (-34°C to +107°C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CG404SST
- Zoro # G800490091
- UPC # 783585334509
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Grip Cord Range (Diameter) | .187"- .250" (.47- .63) |
Dimension E A/C | 1.16" (2.95) |
Dimension D | .63" (1.60) Throat Dia. |
Recommended Knockout Hole Size | .859 to .906 (2.18 - 2.30) |
Deluxe Grip Form Size | F2 |
Dimension A A/C | 1.30" (3.30) |
Dimension C | .54" (1.37) |
Dimension A A/F | 1.13" (2.87) |
Dimension E A/F | 1.00" (2.54) |
Dimension B | 1.10" (2.79) |
Dimension F | 1/2" - 14 |
Grip Thread Size | 1/2" |
Details
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Grip Style and Material | Straight Stainless Connector Stainless Grip |
Certifications | UL Listed CSA Certified |
Fitting Flammability Rating | UL 94-V2 |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Mesh Grip Flammability Rating | UL 94-HB |
Product Type | Deluxe Cord Grips |
Thread Type | N.P.T. |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, Straight MaleStainless, .18-.25", 1/2" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 4 to 6A, 3P, Class 20,690VAV (LR3D10L)
- WHITE-RODGERS Contactor Rbm Typ 122-901 (90 244S1)
- POWER FIRST Female Disconnect, Bare, 22-16AWG, PK100 (5WHC5)
- LINEMASTER Hercules Full Shield Spdt-Db Maintained (576-DWH)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG408NM)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grip, 32MM (074M32025)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.69 to 1.81 in. (74011256)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.75 to 0.88 in. (74011252)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-027)
- REMKE Cord Grip, PG16 Thrd, .568-.688, Mesh (RPG-16211-E)
- Hubbell Wiring Device-Kellems Cord Grips