Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # CG306NM
Zoro # G400490231
product price: $62.79
/ea
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grip Cord Range (Diameter) .312"- .375" (.79- .95)
- Dimension F 3/8" - 18
- Dimension B 1.10" (2.79) Ref.
- Hazardous Locations Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2.
- Thread Type N.P.T.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CG306NM
- Zoro # G400490231
- UPC # 783585498843
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Grip Cord Range (Diameter) | .312"- .375" (.79- .95) |
Dimension F | 3/8" - 18 |
Dimension B | 1.10" (2.79) Ref. |
Dimension E A/F | .93" (2.36) |
Dimension C | .43" (1.09) |
Grip Thread Size | 3/8" |
Dimension D | .45" (1.14) Throat Dia. |
Dimension E A/C | 1.00" (2.54) |
Deluxe Grip Form Size | F1 |
Dimension A | 1.00" (2.54) Dia. |
Recommended Knockout Hole Size | .671 to .701 (1.70 - 1.78) |
Details
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Thread Type | N.P.T. |
Mesh Grip Flammability Rating | UL 94-HB |
Grip Style and Material | Straight Nylon Connector Nylon Grip |
Product Type | Deluxe Cord Grips |
Certifications | UL Listed CSA Certified |
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Fitting Flammability Rating | UL 94-V2 |
Flammability | UL94-HB(Mesh) UL94-V2(Fitting) |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, Straight Male Non-Metallic, .31-.37", 3/8" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 250' Length, 0.0403" Diameter, Natural (18BCW250)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (788XBXRC-24D)
- NVENT HOFFMAN Continuous Hinge with Clamps CH, Type 12, 8.00x8.00x6.00, Gray, Mild S (A8086CH)
- SCHNEIDER ELECTRIC MobileBoxSupport, 22mm, DarkGray, Plastic (ZBRACS)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 6-1/2 in L, 3/4 in MNPT (073031203)
- HUBBELL WIRING DEVICE-KELLEMS AF/GF Rec, White, 15A Comb (AFGF15TRW)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG408NM)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 1 In (074011229)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.31 to 0.38 in. (074-01-002)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 2 In. (74093568)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 9 in. Mesh (073031211)
- Hubbell Wiring Device-Kellems Cord Grips