Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # CG304NM
Zoro # G900490212
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type N.P.T.
- Dimension E A/F .93" (2.36)
- Dimension F 3/8" - 18
- Mesh Grip Flammability Rating UL 94-HB
- Deluxe Grip Form Size F1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # CG304NM
- Zoro # G900490212
- UPC # 783585334998
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Dimension E A/F | .93" (2.36) |
Dimension F | 3/8" - 18 |
Deluxe Grip Form Size | F1 |
Grip Thread Size | 3/8" |
Dimension E A/C | 1.00" (2.54) |
Grip Cord Range (Diameter) | .187"- .250" (.47- .63) |
Dimension C | .43" (1.09) |
Dimension A | 1.00" (2.54) Dia. |
Dimension B | 1.10" (2.79) Ref. |
Dimension D | .45" (1.14) Throat Dia. |
Recommended Knockout Hole Size | .671 to .701 (1.70 - 1.78) |
Details
Thread Type | N.P.T. |
Mesh Grip Flammability Rating | UL 94-HB |
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Grip Style and Material | Straight Nylon Connector Nylon Grip |
Flammability | UL94-HB(Mesh) UL94-V2(Fitting) |
Certifications | UL Listed CSA Certified |
Fitting Flammability Rating | UL 94-V2 |
Product Type | Deluxe Cord Grips |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, Straight Male Non-Metallic, .18-.25", 3/8" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM Series, 20A, 32V DC, Non-Indicating (ATM-20)
- ZORO SELECT 100 ft. 12/3 Extension Cord SJTW (5XFP5ID)
- NVENT HOFFMAN Rack-To-Runway Mounting Plate Kit, Black (LRRMPBLK)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (AN19DN0E5E020)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1-1/2 In. (74093546)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074-01-076)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.31 to 0.38 in. (074-01-002)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 6-1/2 in. Mesh (073031209)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-015)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.94 to 2.06 in. (74011032)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- Hubbell Wiring Device-Kellems Strain Relief Grips