Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips, 45 Degree Male 1.1- 1.2", 1.25" with Mesh
Mfr # 074011060
Zoro # G600490260
product price: $167.70
/ea
Free Shipping & Returns
$167.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Fittings, Stainless Steel Mesh
- Thread Size 1 1/4" NPT
- Temperature Rating Minimum -30 Deg F to 225 Deg F (-43 Deg C to 107 Deg C)
- Cable Diameter Range 1.125 in-1.25 in
- Type 45 Degree Male Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074011060
- Zoro # G600490260
- UPC # 783585323152
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Thread Size | 1 1/4" NPT |
Cable Diameter Range | 1.125 in-1.25 in |
Display Size | 1 1/4" NPT |
Details
Material | Aluminum Fittings, Stainless Steel Mesh |
Temperature Rating | Minimum -30 Deg F to 225 Deg F (-43 Deg C to 107 Deg C) |
Item Type | Deluxe Cord Grips |
Type | 45 Degree Male Thread |
Conductor Range | 1.125-1.25 in (2.86-3.17 mm) |
Industry Standard(s) | UL Listed |
Environmental Conditions | Suitable For Use In Wet Locations When Used With A Listed Nylon Washer Between Box And Fitting. |
Application | 45 Degree Male- Form 5 |
Material - Mounting Hardware | Locknut or Tapped Opening |
Series | Deluxe Cord Grips |
Number Of Conductors | Single |
Style | For Insulated Cables |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, 45 Degree Male 1.1-1.2", 1.25" with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 25 ft. 10/3 Lighted Extension Cord SJTW (1XUP7)
- BURNDY Mechanical Conn, 500 to 400 kcmil, 1 Cond (QA342N)
- SQUARE D Power distribution block, Linergy, terminal cover for 9080LBA361 blocks (9080LB13)
- HUBBELL Wall Switch, 1 HP, 3-Position, Center Off (HBL1556W)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .24-.32", PG29 Non-Insulated (073PG291204)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 2 In. (74093568)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 6-1/2 in L, 3/4 in MNPT (073031203)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 1 In (074011229)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- REMKE Cord Grip, Alum, 1" NPT, 1.250-1.375, Mesh (RSR-3522-E)
- Hubbell Wiring Device-Kellems Cord Grips