Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # 074PG36028
Zoro # G300490232
product price: $153.40
/ea
Free Shipping & Returns
$153.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Material Stainless Steel
- Certifications UL Listed CSA Certified
- Thread Type P.G.
- Operating Temperature -30°F to +225°F (-34°C to +107°C)
- Wet Locations The products are suitable for use in wet locations so long as a listed nylon fitting is used between box and fitting.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074PG36028
- Zoro # G300490232
- UPC # 783585327792
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Grip Cord Range (Diameter) | 1.125"- 1.250" (2.86- 3.17) |
Recommended Knockout Hole Size | 36 mm Threaded Hub |
Grip Thread Size | PG36 |
Details
Mesh Material | Stainless Steel |
Certifications | UL Listed CSA Certified |
Thread Type | P.G. |
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Wet Locations | The products are suitable for use in wet locations so long as a listed nylon fitting is used between box and fitting. |
Fitting Flammability Rating | UL 94-V2 |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Grip Style and Material | Straight Aluminum Connector Stainless Grip |
Bushing Material | Neoprene |
Mesh Grip Flammability Rating | UL 94-HB |
Product Type | Deluxe Cord Grips |
Body Material | Aluminum |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, Straight Male, 1.1-1.2", PG29 with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW553)
- ACT FDA Compliant Metal Detectable Zip Ties - 14" Long - 50 Lbs Tensile Strength - 100 pc Pack - Teal (CTMD1400-50)
- PANDUIT Blade Terminal, Vyl, Insul, 16, 14 Awg, PK25 (EDV14-87MB-Q)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (199X-13)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.94 to 2.06 in. (74011032)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011336)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- HUBBELL WIRING DEVICE-KELLEMS AF/GF Rec, White, 15A Comb (AFGF15TRW)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 90 Deg, 1-1/2 In. (74093546)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011 (Boot-A2)
- Hubbell Wiring Device-Kellems Cord Grips