Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # 074PG291028
Zoro # G800490121
product price: $153.40
/ea
Free Shipping & Returns
$153.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Material Stainless Steel
- Hazardous Locations Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2.
- Grip Style and Material Straight Aluminum Connector Stainless Grip
- Operating Temperature -30°F to +225°F (-34°C to +107°C)
- Wet Locations The products are suitable for use in wet locations so long as a listed nylon fitting is used between box and fitting.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074PG291028
- Zoro # G800490121
- UPC # 783585327853
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Grip Cord Range (Diameter) | 1.125"- 1.250" (2.86- 3.17) |
Recommended Knockout Hole Size | 29 mm Threaded Hub |
Grip Thread Size | PG29 |
Details
Mesh Material | Stainless Steel |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Grip Style and Material | Straight Aluminum Connector Stainless Grip |
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Wet Locations | The products are suitable for use in wet locations so long as a listed nylon fitting is used between box and fitting. |
Bushing Material | Neoprene |
Fitting Flammability Rating | UL 94-V2 |
Body Material | Aluminum |
Thread Type | P.G. |
Product Type | Deluxe Cord Grips |
Mesh Grip Flammability Rating | UL 94-HB |
Certifications | UL Listed CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male, 1.1-1.2", PG29 with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 12 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SOOW1203-250)
- DAYTON Raised Indicator Light, Red, 24V (22NY42)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, DPST-N/O (RIBM24ZL)
- SIEMENS Surge Protector, 3 Phase, 120/240V, 3 Poles, 4, 50kA (TPS3B030500)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 7 in. Mesh (073031210)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-021)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.44 in. (07401003)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 7 in. Mesh (073031204)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- HUBBELL WIRING DEVICE-KELLEMS AF/GF Rec, White, 15A Comb (AFGF15TRW)
- PFLITSCH M25x1.5 Nickel Plated Brass (BG225MSTRI)
- Hubbell Wiring Device-Kellems Cord Grips