Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # 074PG29025
Zoro # G600490154
Free Shipping & Returns
$97.83
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mesh Material Stainless Steel
- Bushing Material Neoprene
- Operating Temperature -30°F to +225°F (-34°C to +107°C)
- Hazardous Locations Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2.
- Mesh Grip Flammability Rating UL 94-HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074PG29025
- Zoro # G600490154
- UPC # 783585327785
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Grip Thread Size | PG29 |
Grip Cord Range (Diameter) | .875"- 1.000" (2.22- 2.54) |
Recommended Knockout Hole Size | 29 mm Threaded Hub |
Details
Mesh Material | Stainless Steel |
Bushing Material | Neoprene |
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Mesh Grip Flammability Rating | UL 94-HB |
Wet Locations | The products are suitable for use in wet locations so long as a listed nylon fitting is used between box and fitting. |
Product Type | Deluxe Cord Grips |
Thread Type | P.G. |
Body Material | Aluminum |
Grip Style and Material | Straight Aluminum Connector Stainless Grip |
Fitting Flammability Rating | UL 94-V2 |
Certifications | UL Listed CSA Certified |
Description
Hubbell Wiring Device Kellems, Kellems Wire Management, Deluxe CordGrips, Straight Male,.87-1.0", PG29 with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/8 In. OD X 50FT Blue Polyethylene Spiral Wrap (HT 3/8 C BLU-50)
- NITE IZE 3" L Gear Tie OR PK 4 (GT3-4PK-31)
- MONOPRICE Ethernet Cable, Cat 6, Black, 25 ft. (2316)
- RACO Set Screw Connector, 2-17/64" L, Steel (2005)
- HUBBELL WIRING DEVICE-KELLEMS AF/GF Rec, White, 15A Comb (AFGF15TRW)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.56 to 1.69 in. (074-01-034)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 091041008 (091041008)
- HUBBELL WIRING DEVICE-KELLEMS Deluxe Cord Grips (CG608NM)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-019)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/2 in L (MHC1022CR)
- Hubbell Wiring Device-Kellems Cord Grips