Shop All Strain Relief Grips
Hubbell Wiring Device-Kellems
Deluxe Cord Grips
Mfr # 074PG29021
Zoro # G400490095
product price: $103.81
/ea
Free Shipping & Returns
$103.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Material Stainless Steel
- Grip Style and Material Straight Aluminum Connector Stainless Grip
- Thread Type P.G.
- Recommended Knockout Hole Size 29 mm Threaded Hub
- Wet Locations The products are suitable for use in wet locations so long as a listed nylon fitting is used between box and fitting.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 074PG29021
- Zoro # G400490095
- UPC # 783585327761
- Country of Origin United States
- Category Strain Relief Grips
Dimensions
Recommended Knockout Hole Size | 29 mm Threaded Hub |
Grip Cord Range (Diameter) | .625"- .750" (1.59- 1.90) |
Grip Thread Size | PG29 |
Details
Mesh Material | Stainless Steel |
Grip Style and Material | Straight Aluminum Connector Stainless Grip |
Thread Type | P.G. |
Wet Locations | The products are suitable for use in wet locations so long as a listed nylon fitting is used between box and fitting. |
Mesh Grip Flammability Rating | UL 94-HB |
Product Type | Deluxe Cord Grips |
Operating Temperature | -30°F to +225°F (-34°C to +107°C) |
Certifications | UL Listed CSA Certified |
Hazardous Locations | Suitable for use in hazardous locations per Class I, Div. 2, Class II, Div. 1 & 2, Class III, Div. 1 & 2. |
Body Material | Aluminum |
Fitting Flammability Rating | UL 94-V2 |
Bushing Material | Neoprene |
Description
Hubbell Wiring Device Kellems, Deluxe Cord Grips, StraightMale,.50-.62", PG29 with Mesh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13V20)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-07-18-25)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 12A, 250V AC, Non-Indicating (BAF-12)
- SIEMENS Manual Motor Starter, 35 to 45 Amps AC (3RV20314VA10)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1247)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-1249)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011186 (074011186)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011188 (074011188)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.50 to 1.70 in. (073031213)
- Hubbell Wiring Device-Kellems Cord Grips